Pillow Block Mounted Bearing
Inner diameter | 110 mm |
---|---|
Fixation centre-to-centre distance | 400 mm |
Inner diameter | 110 mm |
---|---|
Fixation centre-to-centre distance | 400 mm |
Material | Cast Iron |
Height | 296 mm |
Length | 520 mm |
Total bearing width | 117 mm |
Series | UCP |
Weight | 44 kg |
Number of holes | 2 |
Basic static load, radial - C0r | 180000 N |
Basic dynamic load, radial - Cr | 205000 N |
Width | 140 mm |
Usually arrives within 14 working days