SIP 01718 PRO F20 12-SPEED 1100W 400V FLOOR PILLAR DRILL
Pro F20 12-Speed 1100w 400v Floor Pillar Drill
See technical informationReferences
SIP Industrial:01718
Rubix:271A6012
EAN:5012713017089
Product details : SIP 01718 PRO F20 12-SPEED 1100W 400V FLOOR PILLAR DRILL
• Supports a variety of drilling applications: A larger drilling capacity via an MT4 fitting is ideal for materials including ferrous and non-ferrous metals, hard and soft woods, and high-density plastics.
• Multi-speed functionality: Allows precise control of hole sizes across the drilling spectrum.
• High-power brushless induction motor: Delivers powerful performance for consistent high-quality drilling.
• Intuitive features for ease-of-use: Adjustable drilling table and three-lever handle ensures smooth drilling force.
• Fitted with drilling depth stop: Accurately maintains a quality of repetitive or blind hole drilling, helping to minimise material wastage.
• Safety interlock switch: Allows the user to adjust the motor belt with confidence knowing the drill cannot start-up accidentally.
• SIP 2-Year Standard Silver Warranty
Strengths
• 12 spindle speeds powered by a 1100w motor from a 400v 3-phase supply
• Supports a variety of drilling applications
• High-power brushless induction motor
• Fitted with drilling depth stop
• Adjustable drill table for greater accuracy
• Safety interlock switch for safe motor belt adjustment
Technical specifications
Attributes
| Voltage | 400 V |
|---|---|
| Spindle | mt4 |
| Power | 1100 W |
Show UNSPSC/ECL@SS
£ 920.27 excl. VAT
/ Each
£ 1,104.32 incl. VAT
- Usually arrives within 14 working days





