Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
GEDORE 5MM BALL END HEX KEY 42 KEL 5
GEDORE 5MM BALL END HEX KEY 42 KEL 5
Pin face wrench ball head 42 KEL
References
gedore:
42 KEL 5
rubix:
114A7727
manufacturer :
6370410
ean:
4010886637043
Technical specifications
Imprint
Hex / Allen
Imprint size
5mm
Length
165
mm
See all Specifications
Product details
Technical specifications
Product details : GEDORE 5MM BALL END HEX KEY 42 KEL 5
Hexagon Allen key, extra long 5 mm GEDORE vanadium steel 59CrV4, chrome-plated
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
5mm
Length
165
mm
Finishing
Chromed
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.22
excl. VAT
/
Each
£
7.46
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM 6.0MM LONG BALL HEX 83SH.6
ROEBUCK HEX WRENCH SHORT ARM 6MM 250-060-01-42033
WERA 024164 967L TORX KEY HF TX20/96 LONG BLACKLASER
FACOM 1/4 LONG BALL HEX 83SH.1/4
FACOM T HANDLE KEY 84TZSA.5
GEDORE 42 15 HEXAGON SOCKET KEY
FACOM HEXAGONAL KEY 83H.3/64
WERA 133156 950PKS HEX KEY 6.0/100 SHORT BALLEND CHROME PLATED
BAHCO 1996M-5 SCRWD OFFSET 1996M HEX BALL END 5
ROEBUCK BALL HEX WRENCH LONG ARM 1/4 INCH
ROEBUCK HEX WRENCH LONG ARM 4MM
FACOM HEXAGONAL KEY 83H.9
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 7MM
WERA 027107 950PKL BM HEX KEY 6.0/180 LONG BALLEND BLACKLASER
FACOM TORX KEY 89S.30