83SH - long male spherical head keysin inches
Imprint | Hex / Allen |
---|---|
Imprint size | 1/4'' |
Length | 134 mm |
Logistic Weight | 45 g |
---|---|
Packaged dimensions (D x W x H) | 135x40x10 mm |
Package weight | 45 g |
Imprint | Hex / Allen |
Imprint size | 1/4'' |
Length | 134 mm |
Finishing | Phosphate |
Usually arrives within 14 working days