Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH SHORT ARM 6MM 250-060-01-42033
ROEBUCK HEX WRENCH SHORT ARM 6MM 250-060-01-42033
Short arm hexagon keys - black phosphate - metric
References
roebuck:
4971610
rubix:
102106B
ean:
3660338515682
Technical specifications
Imprint
Hex / Allen
Imprint size
6 mm
Length
96
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH SHORT ARM 6MM 250-060-01-42033
Standard: ISO 2936
Fully hardened steel alloy, ensures a durable wrench with an extra-hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
6 mm
Length
96
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.52
excl. VAT
/
Each
£
0.62
incl. VAT
In stock: Next day delivery
Select variants (21)
Add to cart
Check our products from related categories
ROEBUCK HEX WRENCH SHORT ARM 24MM
FACOM 84TZ.10SLS T-HANDLE METRIC HEX KEY 10MM - SAFETY LOCK SYSTEM
ROEBUCK HEX WRENCH SET FOLD UP 3/32-3/8 INCH
FACOM BALL POINT HEX KEY 83SH.12
ROEBUCK BALL HEX WRENCH LONG ARM 4MM
FACOM 84TZ.8SLS T-HANDLE METRIC HEX KEY 8MM - SAFETY LOCK SYSTEM
ROEBUCK HEX WRENCH SHORT ARM 1/2 INCH
FACOM HEX WRENCH 83H.5
FACOM HEXAGONAL KEY 82H.3/8
FACOM HEXAGONAL KEY 83S.10L
FACOM HEXAGONAL KEY 82H.22
WERA 024161 967L TORX KEY HF TX9/79 LONG BLACKLASER
WERA 024005 967 TORX KEY TX10/51 SHORT BLACKLASER
FACOM HEXAGONAL KEY 82H.3/32
ROEBUCK T HANDLE HEX KEY WRENCH BALL POINT 8 X 175MM