Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Screwdrivers, L-keys, bits
L-key
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 7MM
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 7MM
Short arm hexagon keys - nickel plated - metric
References
roebuck:
5095497
rubix:
2525625
ean:
3660338517327
Technical specifications
Imprint
Hex / Allen
Imprint size
7 mm
Length
102
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 7MM
Standard: ISO 2936
Fully hardened alloy steel for a strong wrench with an extra hard surface for longer life and retention of dimensional accuracy.
Technical specifications
Attributes
Imprint
Hex / Allen
Imprint size
7 mm
Length
102
mm
Finishing
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.92
excl. VAT
/
Each
£
1.10
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Check our products from related categories
FACOM HEXAGONAL KEY 89.15
ROEBUCK HEXAGON KEY XL BALLPOINT 2MM
FACOM 84TCD.6 T SPINNER KEY 6
WERA 022708 3950PKL HEX KEY 8.0/195 LONG BALLEND STAINLESS
FACOM 89TX.25SLS T-HANDLETORX KEY T25 - SAFETY LOCK SYSTEM
FACOM 6MM BALL END LONG HEX KEY 83S.6L
WERA 027102 950PKL BM HEX KEY 2.0/100/ LONG BALLEND BLACKLASER
ROEBUCK HEX WRENCH LONG ARM 10MM
ROEBUCK HEX KEY WRENCH BALLPOINT NICKLE PLATED 1.5MM
FACOM HEXAGONAL KEY 89.45
FACOM 7/32 LONG BALL HEX 83SH.7/32
FACOM HEXAGONAL KEY 82H.7/64
ROEBUCK HEX WRENCH SHORT ARM NICKLE PLATED 6MM
FACOM HEXAGONAL KEY 82H.3/8
FACOM HEXAGONAL KEY 83SH.3/8