FACOM MOD.R161-66 1/4 SOCKET MOD 6PT MM R.161B 37PC

6-Point Socket Set

See technical informationSee documents

References

Facom:MOD.R161-66
Rubix:395A5318
EAN:3662424075681
brand logo

Technical specifications

Number of elements37
See all Specifications

Documents

Product details : FACOM MOD.R161-66 1/4 SOCKET MOD 6PT MM R.161B 37PC


Socket module 1/4" hexagonal metric 52 pieces - 1 x ratchet - 10 x sockets from 5,5 to 14 mm - 2 x extensions - 1 x gimbal - 1 x sliding handle - 1 x screwdriver handle - bits - hexagonal and TORX(R) wrench - FACOM MOD.R161-46PB

Technical specifications


Attributes
Number of elements37
Height40 mm
Width418 mm
Depth175 mm
£ 245.58 excl. VAT
/ Each
£ 294.70 incl. VAT
  • Delivery usually within ( 14 ) days