References
Gedore:1500 CT2-7-32
Rubix:120A3836
Manufacturer :2308886
EAN:4010886895115

Documents
Product details : GEDORE 1500 CT2-7-32 COMBI SPANNER SET 2308886
Combination spanner set in Check-Tool-Module
Technical specifications
Attributes
| Logistic Weight | 1865 g |
|---|---|
| Number of elements | 5 |
| Material | foam |
| Width | 310 mm |
| Depth | 315 mm |
Show UNSPSC/ECL@SS
£ 164.31 excl. VAT
/ Each
£ 197.17 incl. VAT
- Delivery usually within ( 22 ) days
