ROEBUCK SHADOW FOAM INLAY 6 CIRCLIP PLIERS TYPE B 350 X 365 X 30MM
FOAM INLAYS 6 Circlips® PLIERS TYPE B
See technical informationSee documentsReferences
Roebuck:890427
Rubix:235A1395
EAN:3660338429446

Documents
Product details : ROEBUCK SHADOW FOAM INLAY 6 CIRCLIP PLIERS TYPE B 350 X 365 X 30MM
Suitable For Use with Roller Cabinet Product: ref. 6892321/ 6892322/ 6892323
Composition :
- Ext.Circlips® Plier Straight Nose 10-25mm
- Ext.Circlips® Plier 90 Nose 10-25mm
- Ext.Circlips® Plier Straight Nose 19-60mm
- Ext.Circlips® Plier 90 Nose 19-60mm
- Int.Circlips® Plier Straight Nose 19-60mm
- Int.Circlips® Plier 90 Nose° 19-60mm
Composition :
- Ext.Circlips® Plier Straight Nose 10-25mm
- Ext.Circlips® Plier 90 Nose 10-25mm
- Ext.Circlips® Plier Straight Nose 19-60mm
- Ext.Circlips® Plier 90 Nose 19-60mm
- Int.Circlips® Plier Straight Nose 19-60mm
- Int.Circlips® Plier 90 Nose° 19-60mm
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
| Number of elements | 6 |
|---|---|
| Height | 30 mm |
| Width | 350 mm |
| Depth | 365 mm |
Show UNSPSC/ECL@SS
£ 83.63 excl. VAT
/ Each
£ 100.36 incl. VAT
- Usually arrives within 14 working days
