ROEBUCK SHADOW FOAM INLAY 6 CIRCLIP PLIERS TYPE A 360 X 410 X 30MM
FOAM INLAYS 6 Circlips PLIERS TYPE A
See technical informationSee documentsReferences
Roebuck:890426
Rubix:235A1386
EAN:3660338429439

Documents
Product details : ROEBUCK SHADOW FOAM INLAY 6 CIRCLIP PLIERS TYPE A 360 X 410 X 30MM
Suitable For Use with Roller Cabinet Product: ref. 865487 / 867984 / 893452 / 893453 / 893454 / 893455 / 893457 / 893459 / 893463 / 893465 / 893467 / 893469
Composition:
- Ext.Circlips Plier Straight Nose 10-25mm
- Ext.Circlips Plier 90 Nose 10-25mm
- Ext.Circlips Plier Straight Nose 19-60mm
- Ext.Circlips Plier 90 Nose 19-60mm
- Int.Circlips Plier Straight Nose 19-60mm
- Int.Circlips Plier 90 Nose° 19-60mm
Some products are available individually
Composition:
- Ext.Circlips Plier Straight Nose 10-25mm
- Ext.Circlips Plier 90 Nose 10-25mm
- Ext.Circlips Plier Straight Nose 19-60mm
- Ext.Circlips Plier 90 Nose 19-60mm
- Int.Circlips Plier Straight Nose 19-60mm
- Int.Circlips Plier 90 Nose° 19-60mm
Some products are available individually
Strengths
High density polyethylene foam: 45Kg/m3 providing resistance and very good hold.
Technical specifications
Attributes
| Number of elements | 6 |
|---|---|
| Height | 30 mm |
| Width | 360 mm |
| Depth | 410 mm |
Show UNSPSC/ECL@SS
£ 101.80 excl. VAT
/ Each
£ 122.16 incl. VAT
- Usually arrives within 14 working days
