References
Stahlwille:70090002
Rubix:248A2404
EAN:4018754040780



Product details : STAHLWILLE 70090002 109/2 14-PIN PUNCH 1.4MM TIP
With guide sleeve.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 6x6x81 mm |
|---|---|
| Logistic Weight | 12 g |
| Diameter | 1.4 mm |
| Length | 81 mm |
| Weight | 12 g |
Show UNSPSC/ECL@SS
£ 12.16 excl. VAT
/ Each
£ 14.59 incl. VAT
- Usually arrives within 14 working days
