Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
ROEBUCK WAD PUNCH 28MM
ROEBUCK WAD PUNCH 28MM
Wad punches
References
roebuck:
4968971
rubix:
012463
ean:
3660338515590
Technical specifications
Diameter
28
mm
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK WAD PUNCH 28MM
For cutting holes in flexible materials or producing discs from the material.
that has been cut.
Forged monobloc tools, machined and polished cutting head.
Technical specifications
Attributes
Diameter
28
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
40.04
excl. VAT
/
Each
£
48.05
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
FACOM NAIL SET 247.G3
FACOM DRIFT PUNCH 248.10
FACOM DRIFT PIN PUNCH 3MM 246.3
ROEBUCK WAD PUNCH 6MM
BAHCO 3733-6 DRIFT PUNCH
ROEBUCK WAD PUNCH 20MM
ROEBUCK PIN-PUNCH DIAMETER 2MM 828064
FACOM 247.G8SLS SHEATHED PIN PUNCH 8MM - SAFETY LOCK SYSTEM
ROEBUCK BELT PUNCH 14MM
FACOM 249.G4 PARALLEL PUNCH 190 X 3.95MM
BAHCO 3734N-5-150 DRIFT PUNCH
ROEBUCK CENTRE PUNCH ROUND HEAD 130 X 10.0MM
FACOM 249.G5 PARALLEL PUNCH 200 X 4.95MM
FACOM 249.G6SLS SHEATHED DRIFT PUNCH 6MM - SAFETY LOCK SYSTEM
GEDORE 570008 ARC PUNCH 8 MM