Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Hammers, impact tools
Impact tools
Punches
FACOM NAIL SET 247.2
FACOM NAIL SET 247.2
247 - Nail punch
References
facom:
247.2
rubix:
1233054
ean:
3148511590003
Technical specifications
Diameter
10
mm
See all Specifications
Product details
Technical specifications
Product details : FACOM NAIL SET 247.2
247 - Nail punch
-Treated rod with 54 - 58 HRc.
-Presentation: octagonal body.
-Finish: zinc plated. Standard: NF E 71-211, DIN 6458, ASME B107.410.
Technical specifications
Attributes
Logistic Weight
61
g
Packaged dimensions (D x W x H)
120
x
10
x
10
mm
Package weight
61
g
Diameter
10
mm
Width
120
mm
Length
120
mm
Handle
Without
Weight
0.06
kg
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.97
excl. VAT
/
Each
£
7.16
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
FACOM 257A AUTOMATIC CENTRE PUNCH
FACOM NAIL SET 247.5
STAHLWILLE PARALLEL PIN PUNCH 70071152 108/115.X.2
FACOM DRIFT PUNCH 251A.5
ROEBUCK NAIL PUNCH ROUND HEAD 100 X 2.5MM
FACOM 251A.1,5 1/16 PARALLEL PUNCH 251A.1.5
ROEBUCK LONG SERIES PARALLEL PIN PUNCH 150 X 6MM
FACOM DRIFT PIN PUNCH 3MM 246.3
FACOM 251A.2,5 DRIFT PUNCH 251A.25
FACOM 4MM DRIFT/PIN PUNCH 249.4
ROEBUCK WAD PUNCH 9MM
ROEBUCK WAD PUNCH 19MM
ROEBUCK PIN PUNCH 115 X 8.0MM
BRITOOL EXPERT CENTER PUNCH 4MM E150502
FACOM DRIFT PUNCH 248.4