References
Gedore:119-9
Rubix:116A3334
Manufacturer :8759610
EAN:4010883875967

Product details : GEDORE PIN PUNCH 9MM 119-9
Pin punch 9 mm Acc. to DIN 6450 Chrome-molybdenum-vanadium air hardening steel 45CrMoV7 Carefully hardened and tempered along the full length Striking heads inductively tempered Working edge polished and clear varnished No. 119-175 with pilot Special types or sizes on request * not standardised
Technical specifications
Attributes
| Logistic Weight | 115 g |
|---|---|
| Diameter | 9 mm |
| Length | 150 mm |
Show UNSPSC/ECL@SS
£ 6.34 excl. VAT
/ Each
£ 7.61 incl. VAT
- Delivery usually within ( 8 ) days
