References
Roebuck:4968970
Rubix:012462
EAN:3660338515583
Documents
Product details : ROEBUCK WAD PUNCH 25MM
For cutting holes in flexible materials or producing discs from the material.
that has been cut.
Forged monobloc tools, machined and polished cutting head.
that has been cut.
Forged monobloc tools, machined and polished cutting head.
Technical specifications
Attributes
| Diameter | 25 mm |
|---|---|
| Length | 25 mm |
Show UNSPSC/ECL@SS
£ 44.69 excl. VAT
/ Each
£ 53.63 incl. VAT
- In stock: Next day delivery

