BAHCO 541 D-200 CARPENTERS PINCER 200MM
Pincers with PVC Handle
See technical informationSee documentsReferences
Bahco:541 D-200
Rubix:45022322
EAN:7314150032761

Documents
Product details : BAHCO 541 D-200 CARPENTERS PINCER 200MM
Strengths
With PVC coated handles for better gripping comfort
High-performance alloy steel
Black epoxy powder coated, anti-corrosion treated
Edges are induction hardened and annealed to withstand high breaking stresses of pulling nails, etc.
High-performance alloy steel
Black epoxy powder coated, anti-corrosion treated
Edges are induction hardened and annealed to withstand high breaking stresses of pulling nails, etc.
Technical specifications
Attributes
| Logistic Weight | 444 g |
|---|---|
| Length | 200 mm |
| Weight | 385 g |
| Length of noses | 24 mm |
| Cutting capacity | 2.5 mm |
| Type | pincer |
Show UNSPSC/ECL@SS
£ 25.06 excl. VAT
/ Each
£ 30.07 incl. VAT
- Delivery usually within ( 14 ) days
