ROEBUCK ERGOMAXX CUTTING PLIERS MULTI-FUNCTION 25 INSULA1000V 840526


Vde insulated 1000v multi purpose cutting pliers 25°

References
roebuck:840526
rubix:209A8281
ean:3660338061769
ERGOMAXX - CUTTING PLIERS MULTI-FUNCTION 25° INSULATED 1000V
brand logo
brand logo
Technical specifications
Nose shapeUniversal
Length180 mm
Weight270 g
See all Specifications

Product details : ROEBUCK ERGOMAXX CUTTING PLIERS MULTI-FUNCTION 25 INSULA1000V 840526


Standard: EN IEC 60900 Certified VDE/GS
Pliers increase the force of pressure.
Optimized power Transmission.
Induction treated 60 HRC cutting edges.
6-Function Pliers:-Cutting pliers up to 2.
0 (piano string).
-Stripping pliers of 1.
5 and 2.
5 mm2-Crimping pliers for the 1.
5 and 2.
5 mm2 bits-Pliers to cut the threaded screws of 3.
5 and 4 mm-Cable pull and loop clamp 4.
5 and 6 mm-Fine-nose pliers for precision cutting at the front.
-Finish: Chrome plated.
German made.
1000V VDE Approved.

Strengths

Optimized power transmission.
brand logo

Technical specifications


Attributes
Nose shapeUniversal
Length180 mm
Weight270 g
Length of noses32 mm
Cutting capacity2 mm
Show UNSPSC/ECL@SS
£ 50.59 excl. VAT
/ Each
£ 60.71 incl. VAT
  • In stock: Next day delivery