NWS N1343-49-VDE-180-SB VDE 2 IN 1 SIDE CUTTERS 160MM

Vde

See technical information

References

NWS Tools:N1343-49-VDE-180-SB
Rubix:210A6485
EAN:4003758634554
brand logo

Product details : NWS N1343-49-VDE-180-SB VDE 2 IN 1 SIDE CUTTERS 160MM


Used for cutting hard and soft wires.
For shortening screws M 3.5.
Cutting edges inductively hardened. Precision cutting edge for the finest wires. Cutting edge hardness approx 62HRC.
Power transmission with optimum leverage for easy and effortless work.
Handles with ergonomically shaped SoftGripp multi-component safety sleeves according to DIN EN/IEC 60900.
Made of special tool steel, forged, oil hardened

Technical specifications


Attributes
£ 38.78 excl. VAT
/ Each
£ 46.54 incl. VAT
  • Usually arrives within 14 working days