References
Facom:396
Rubix:80148531
EAN:3148511728017

Product details : FACOM PLASTIC CUTTER PLIERS 396
75 ° cutting pliers for plastic
-Cutting at 75 °.
-Opening return spring.
-Cutting at 75 °.
-Opening return spring.
Technical specifications
Attributes
| Logistic Weight | 144 g |
|---|---|
| Packaged dimensions (D x W x H) | 150x85x20 mm |
| Package weight | 153 g |
| Nose shape | curved |
| Length | 150 mm |
| Weight | 145 g |
| Length of noses | 24.3 mm |
| Cutting capacity | 7 mm |
| Type | special pliers |
Show UNSPSC/ECL@SS
£ 87.61 excl. VAT
/ Each
£ 105.13 incl. VAT
- Delivery usually within ( 14 ) days
