GISS 886566 WORK POSITIONING KERNMANTLE ROPE LANYARD 2M RING ADJUSTER
WORK POSITIONING KERNMANTLE ROPE LANYARD 2M RING ADJUSTER
See technical informationSee documentsReferences
GISS:886566
Rubix:243A8264
EAN:3660338399923
Documents
Product details : GISS 886566 WORK POSITIONING KERNMANTLE ROPE LANYARD 2M RING ADJUSTER
Standards : EN358:1999
Work Positioning Kernmantle Rope Lanyard. Length: 2 m. Connectors: 1 screw locking steel carabiner on one end and 1 double action automatic locking steel carabiner on the other end (18 mm opening). Made up of 11 mm diam polyamide kernmantle rope. Thimble buckles for better resistance to abrasion. Protected seams in transparent sheaths also enabling visual inspection of seams
Work Positioning Kernmantle Rope Lanyard. Length: 2 m. Connectors: 1 screw locking steel carabiner on one end and 1 double action automatic locking steel carabiner on the other end (18 mm opening). Made up of 11 mm diam polyamide kernmantle rope. Thimble buckles for better resistance to abrasion. Protected seams in transparent sheaths also enabling visual inspection of seams
Strengths
Forged alloy steel ring adjuster
Technical specifications
Attributes
| Length | 2 m |
|---|---|
| Main material | textile |
Show UNSPSC/ECL@SS
£ 28.20 excl. VAT
/ Each
£ 33.84 incl. VAT
- In stock: Next day delivery

