Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Plumbing tools - Accessory / Spare part
ROEBUCK 217375 10MM & 3/8 SQUARE RADIATOR VENT PLUGS AND BLEED SCREWS
ROEBUCK 217375 10MM & 3/8 SQUARE RADIATOR VENT PLUGS AND BLEED SCREWS
Plumbing tools - Accessory / Spare part Unbranded
References
unbranded:
217375
rubix:
217375
Product details
Technical specifications
Product details : ROEBUCK 217375 10MM & 3/8 SQUARE RADIATOR VENT PLUGS AND BLEED SCREWS
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.59
excl. VAT
/
Each
£
6.71
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
RIDGID 0.5-0.75 DIES GOLD 57082
CEMBRE 10SQMM ME2-50DIESET
64058 41X41 RIDGID CUTTING HEAD
FACOM 138.S17 REPLACEMENT STRAP
CEMBRE 70SQMM FLEX ME17-50 DIESET
ROTHENBERGER CONTINUITY BOND 120CM + CROC CLIPS
RIDGID 1/2IN - 3/4IN DIE SET MP18951
MONUMENT MLK24 MANHOLE COVER LIFTING KEYS 24 INCH / 600MM LONG
CEMBRE 25SQMM ME5-50DIESET
CEMBRE 4-6SQMM ME1-50 DIESET
CEMBRE 16SQMM ME3-50DIESET
"WERA 136074 9529 SHK MULTI-STEP SOCKET 1/2"""
HILMOR FORMER 25MM FOR M/C EL2/EL32 563084
STE GX-UK4 ENGEX 4 WAY UTILITY KEY
HILMOR FORMER 20MM FOR M/C EL2/EL32 563082