GEDORE 26 R 18X19 TUBULAR BOX SPANNER MM


Pipe socket wrench with wring rod hole 26 R

References
gedore:26 R 18x19
rubix:399A5410
manufacturer :6211960
ean:4010886621196
brand logo
brand logo
Technical specifications
Opening18x19
Length155Ā mm
See all Specifications

Product details : GEDORE 26 R 18X19 TUBULAR BOX SPANNER MM


- Version according to DIN 896, form B, ISO 2236, ISO 1085 With hollow shank, made of tubular steel, DIN 2391 seamless, hardened, made of material C35, chrome-plated With bore hole for turning pins 26 D and 26 RS (please order separately) * not standardized
Tubular box spanner 18x19 mm Acc. to DIN 896 Form B, ISO 2236, ISO 1085 Hollow shaft, in tubular steel, DIN 2391 seamless, hardened, made from material C35, chrome-plated With hole for tommy bars 26 D and 26 RS (please order separately) * not standardised

Technical specifications


Attributes
Logistic Weight161Ā g
Opening18x19
Length155Ā mm
Weight161Ā g
Finishingchromed
Number of sides2
Typetube wrench
Show UNSPSC/ECL@SS
Ā£ 14.80 excl. VAT
/ Each
Ā£ 17.76 incl. VAT
  • Usually arrives within 14 working days