Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
<Ā Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
HOOK SPANNER HINGED 60-90
HOOK SPANNER HINGED 60-90
Hook Spanner With Hook Nose
References
wixroyd:
95100.W0090
rubix:
225298
Technical specifications
Length
240Ā
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : HOOK SPANNER HINGED 60-90
Material Special steel, edgewise ground, hardened, blackened. Spanners for adjustment of nuts to DIN 1804, DIN 981 and DIN 11851.
Technical specifications
Attributes
Length
240Ā
mm
Weight
250Ā
g
Finishing
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
87.89
excl. VAT
/
Each
Ā£
105.47
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
ROEBUCK SLOGGING RING SPANNER 9/16 INCH WHITWORTH
BRITOOL EXPERT STUBBY RATCHET WRENCH 15MM
GEDORE 32X36BOXSPANNER 626-32X36
BRITOOL EXPERT GEARWRENCH WRENCH 6MM
GEDORE 6572550 VDE 894 14MM OPEN ENDED SPANNER
GEDORE RED R09100060 6MM COMBINATION SPANNER
STAHLWILLE 20 SERIES DOUBLE ENDED OFFSET RING SPANNER 18 X 21MM
STAHLWILLE 58211016 16MM OPEN END INSERT TOOL 9 X 12
GEDORE 894 55 SINGLE OPEN ENDED SPANNER 55MM
BAHCO 8071 C IP ADJUSTABLE WRENCH 8IN
BAHCO 4040M-10-13 FLEX HEAD WRENCH
BAHCO 9031P ADJUSTABLE WRENCH REVERSE JAW
MELFORM MEL TIM 11 55MM HEX X 60MM HEX X 200MM LONG BOX SPANNER
ROEBUCK 047146 RATCHET SPANNER 36MM HEX
STAHLWILLE 40434044 DOUBLE OPEN ENDED SPANNER 3/4 X 7/8 INCH