Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
STAHLWILLE 02500074 3/8 INCH DRIVE X 2.1/8 AF CROW-FOOT
STAHLWILLE 02500074 3/8 INCH DRIVE X 2.1/8 AF CROW-FOOT
540a series CROW-FOOT spanners
References
stahlwille:
02500074
rubix:
4527165
ean:
4018754173648
Technical specifications
Opening
2.1/8
Length
75.6
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : STAHLWILLE 02500074 3/8 INCH DRIVE X 2.1/8 AF CROW-FOOT
Chrome Alloy Steel
Technical specifications
Attributes
Logistics dimensions (L x W x H)
9
x
75
x
94
mm
Logistic Weight
265
g
Opening
2.1/8
Length
75.6
mm
Weight
265
g
Finishing
Chromed
Type
Crow foot wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
143.96
excl. VAT
/
Each
£
172.75
incl. VAT
Usually arrives within 14 working days
Select variants (27)
Add to cart
Check our products from related categories
ROEBUCK RING SPANNER 3/8 X 7/16 WHITWORTH
FACOM NERVUS WRENCH 92A.30
ROEBUCK SS15RING SLOGGING RING SPANNER 15/16 A/F
GEDORE 7/8X1.1/16AF DOE SP 6
FACOM FCM FLARE NUT WRE 42.9/16 X5/8
FACOM FLARE NUT WRE 70A.19
STAHLWILLE 40081818 COMBINATION SPANNER 18MM
STAHLWILLE 10 A 11/16 X 3/4 DOUBLE OPEN ENDED SPANNER INCH
FACOM OPEN-END WREN 34.6
SKF HNA5-8 ADJUSTABLE HOOK SPANNER
ROEBUCK SOFT GRIP ADJUSTABLE WRENCH 200M
GEDORE SINGLE OPEN ENDED SPANNER 34MM
GEDORE 8MM COMBI SPANNER 7 8
ROEBUCK GEAR WRENCH 4 IN 1 PLUS REVERSIBLE 14-19MM
FACOM RATCHETING COMBINATION SPANNER 27MM 467B.27