References
Bahco:2Z-13/16-7/8
Rubix:401A4875
EAN:7314151001797

Documents
Product details : BAHCO 2Z-13/16-7/8 RING WRENCH
12-point Dynamic-Drive™ profile provides longer life for screws and nuts
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Better accessibility
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10104 and DIN 838
Chrome plated micro-matte finishing provides high quality surface
High-performance alloy steel
Better accessibility
Optimised legibility and identification with high-clarity imprint
Standards: ISO 1085, ISO 10104 and DIN 838
Strengths
Imperial Deep Offset Double Ring End Wrenches with Chrome Finish
Technical specifications
Attributes
| Logistic Weight | 310 g |
|---|---|
| Opening | 13/16 x 7/8 |
| Length | 290.5 mm |
| Type | box wrench |
| Finishing | chromed |
| Diameter | 12 mm |
Show UNSPSC/ECL@SS
£ 26.84 excl. VAT
/ Each
£ 32.21 incl. VAT
- Delivery usually within ( 14 ) days
