Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 18MM 8298252 4S-RW18
ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 18MM 8298252 4S-RW18
Megagear combination ratchet wrench
References
roebuck:
8298264
rubix:
2583146
ean:
3660338518980
Technical specifications
Opening
18
Length
237
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK MEGAGEAR RATCHET COMBINATION SPANNER 18MM 8298252 4S-RW18
Matt satin finish.
120-tooth robust ratchet system.
3º recovery angle means it can be used in confined areas.
It is resistant beyond the requirements of the ANSI and DIN standards on: - Torque resistance (635 N·m) - Life cycle (wear test)
Technical specifications
Attributes
Opening
18
Length
237
mm
Finishing
mat
Type
combination wrench
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.07
excl. VAT
/
Each
£
39.68
incl. VAT
Sold out
Select variants (11)
Add to cart
Check our products from related categories
STAHLWILLE 02200011 3/8 INCH DRIVE X 11MM CROW FOOT SPANNER
FACOM 101.8 ADJUSTABLE WRENCH
GEDORE 26 R 22X24 BOX SPANNER 6212420
BAHCO 6M-13-16 OPEN END WRENCH
ROEBUCK UNIWRENCH SPANNER 15MM
ROEBUCK FLEX HEAD RATCHET COMBINATION SPANNER 24MM
IMPACTO 65MM COMBINATION SPANNER 65MMCOMB
GEDORE 6X7MM DOE SPANNER 6 6X7
BRITOOL EXPERT GEARWRENCH WRENCH 16MM
FACOM TUBULAR SOCKET WRENCH 76.19
FACOM COMBINATION WRENCH 41.18
BAHCO 6M-25-28 OPEN END WRENCH
FACOM COMBINATION W 39.11/32
GEDORE 2 12X13 DOUBLE ENDED RING SPANNER
GEDORE 7 UR 10 RATCHET COMBINATION SPANNER REVERSIBLE 10MM