GEDORE 8791-21 8791 SPIGOT OPEN END FITTING 16 Z 21MM
Attachable-open-ended-wrench-key 16 Z - 8791
See technical informationSee documentsReferences
Gedore:8791-21
Rubix:1226015
Manufacturer :7677000
EAN:4002805871218

Documents
Product details : GEDORE 8791-21 8791 SPIGOT OPEN END FITTING 16 Z 21MM
Open end fitting 16 Z, 21 mm For accessing bolts in cramped and hard-to-reach locations, easy to change Forged Chrome-vanadium steel, matt chrome-plated With eject-pin for unlocking
Technical specifications
Attributes
| Logistic Weight | 180 g |
|---|---|
| Opening | 21 mm |
| Fixation | 16 |
| Length | 10 mm |
Show UNSPSC/ECL@SS
£ 39.42 excl. VAT
/ Each
£ 47.30 incl. VAT
- Delivery usually within ( 8 ) days
