BAHCO 10RM-17 RATCHET WRENCH STUBBY
Double ended ring wrenches metric Stubby design 10RM
See technical informationReferences
Bahco:10RM-17
Rubix:118A7802
EAN:7314153014375

Product details : BAHCO 10RM-17 RATCHET WRENCH STUBBY
Insert-ring ratchet wrenches, metric, Stubby design. Standards: ISO 3318 and DIN 3113. Material: high-alloy quality steel. Jaw position: 15o with a narrower head for better accessibility. Ratchet with 12 teeth in the ring for good productivity in application. Action angle 5. Twelve-sided Dynamic Drive profile for longer life of screws and nuts. Convenient changeover button for changing direction of rotation: left/right. Larger and two-sided size indicator for easy recognition. Chrome plated and matte polished for high quality surface.
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Opening | 17 |
| Length | 127 mm |
| Type | ratchet spanner |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 28.47 excl. VAT
/ Each
£ 34.16 incl. VAT
- Delivery usually within ( 14 ) days
