References
Freudenberg Sealing Technologies:24223248
Rubix:251A8021
Manufacturer :24223248

Product details : SIMRIT 24223248 FREUDENBERG SEAL
The Nutring T 20 is a single-acting rod seal with an asymmetric profile, a recessed inner lip and a retaining seat on the outer diameter. It is suitable, among other things, for standardized installation spaces according to ISO 5597 and is well suited as a secondary seal within a sealing system.
Nutring T 20 95 AU V142
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Outer diameter | 18 mm |
| Height | 5.7 mm |
| Material | 95 au v142 |
| Execution | t20 |
Show UNSPSC/ECL@SS
£ 1.62 excl. VAT
/ Each
£ 1.94 incl. VAT
- Usually arrives within 14 working days
