Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ROEBUCK 866886 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G150
ROEBUCK 866886 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G150
Abrasive sheets
References
roebuck:
866886
rubix:
216A6102
ean:
3660338209475
Technical specifications
Length
280
mm
Width
230
mm
Grain
150
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866886 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G150
Nature of grain: Corundum - medium: paper - Universal abrasive for all metal work
BO/PS33B/150/N/230X280
Strengths
High removal rate - For diverse applications
Applications
Paint / Varnish / Filling compound / Wood / Plastic
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
150
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.67
excl. VAT
/
Each
£
0.80
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
3M A02556 PAPER SHEET 618 230MMX280MM P400
NORTON 77696046252 SHS HP 150X230 F4807 NOR SIMF GY
NORTON 63642558012 SANDING SHEET 230X115M A275 P120 PACK 100
NORTON 63642550604 ABRASIVE SPONGE 140 X 115 X 6 X 280G BLU PACK OF 20
ROEBUCK 886471 WET & DRY PAPER SHEET 230 X 280 MM P1000
NORTON AO 40G 230X280 PK25 63642531776
ROEBUCK 866947 WET & DRY PAPER SHEET 230 X 280 MM P80
NORTON 63642577268 SHSHP150X230F2316NORAOMEBN
NORTON 63642532998 SHEETS 500G 230 X 280 PK 50
NORTON 63642558012 SHS SST 230X115 A275 NOR P120
NORTON WET OR DRY SHEET NORTON-63642532990/SGL
KLINGSPOR PREMIUM ALOX ABRASIVE SHEETS KL 385 JF 230 X 280MM P100
MIRKA 5412905032 ABRANET STRIPS 75 X 100 MM P320 PACK OF 50
MIRKA 5415105018 70MMX420MM ABRANET STRIP P180 SINGLE
KLINGSPOR QRC 800 QUICK CHANGE DISCS 76MM COARSE ALUM OX (SINGLE)