NORTON CLOTH R222 SHEET AL/OX 230X280X150G 63642531782 SINGLE
Abrasive sheet R222
See technical informationReferences
Norton:63642531782
Rubix:060178
EAN:3157620147305
Product details : NORTON CLOTH R222 SHEET AL/OX 230X280X150G 63642531782 SINGLE
Equipped with excellent flexibilityà and resistance to breakage, the R222 canvas sheets are used for every type of application thanks to the wide range of grains
Type of support : Lightweight cotton J
Premium Aluminum Oxide Abrasive
Flexible cotton support weight J
Sheets - Norton R222 - 230x280mm Gr150
Strengths
Flexible and tear-resistant
Excellentà cutting speeds and long life of the product Ideal for smoothing profiled and curved surfaces
Applications
Polishing
Technical specifications
Attributes
| Length | 280 mm |
|---|---|
| Width | 230 mm |
| Grain | 150 |
Show UNSPSC/ECL@SS
£ 1.76 excl. VAT
/ Each
£ 2.11 incl. VAT
- Delivery usually within ( 10 ) days

