KLINGSPOR 2670 PL31B PAPER STRIP 93 X 230 MM GRIT 120 8 HOLE PK100
PL 31 B Abrasive Strips with paper backing
See technical informationReferences
Klingspor:2670
Rubix:417A0529
EAN:4014855020959

Product details : KLINGSPOR 2670 PL31B PAPER STRIP 93 X 230 MM GRIT 120 8 HOLE PK100
PL 31 B strips, 93 x 230 mm grit 120 hole pattern GL9
Technical specifications
Attributes
| Length | 93 mm |
|---|---|
| Width | 230 mm |
| Grain | 120 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 38.33 excl. VAT
/ Each
£ 46.00 incl. VAT
- Delivery usually within ( 5 ) days