Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Files
(11)
Milling files
(321)
Agglomerated or vitrified abrasives
(1,454)
Applied abrasives
(3,533)
Brushes
(540)
Polishing and superfinishing
(482)
Abrasive powders
(1)
Tribological finishing
(8)
See Abrasives
< Back
Rubix Categories
Machining, Cutting & Drilling
Abrasives
Applied abrasives
Abrasive sheets
Abrasive sheet
ROEBUCK 866887 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G180
ROEBUCK 866887 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G180
Abrasive sheets
References
roebuck:
866887
rubix:
216A6103
ean:
3660338209482
Technical specifications
Length
280
mm
Width
230
mm
Grain
180
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 866887 ALUMINIUM OXIDE ABRASIVE SHEET 230 X 280 MM G180
Nature of grain: Corundum - medium: paper - Universal abrasive for all metal work
BO/PS33B/180/N/230X280
Strengths
High removal rate - For diverse applications
Applications
Paint / Varnish / Filling compound / Wood / Plastic
Technical specifications
Attributes
Length
280
mm
Width
230
mm
Grain
180
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
0.67
excl. VAT
/
Each
£
0.80
incl. VAT
In stock: Next day delivery
Select variants (12)
Add to cart
Check our products from related categories
3M 62902 UTILITY CLOTH SHEET 314D 230MMX280MM P100
NORTON BEARTEX WHITE HAND PAD 150 X 230MM PACK OF 20 66261018283
DEWALT DETAIL SANDING SHEETS 93 X 93MM 80 GRADE PACK OF 10 DT3092-QZ
3M A02018 WETORDRY PAPER SHEET 734 230MMX280MM P180
NORTON 63642532992 230 X 290 WET AND DRY SHEET P229 T489
3M 61089 SCOTCH-BRITE CLEAN FINISH SHEET 158MMX224MM A VFN GREEN PK20
MIRKA 5415005041 541500504 ABRANET SHEET 70 X 198 MM P400 SINGLE
ROEBUCK 866897 STICK-ON ABRASIVE SHEET 70 X 125 MM G150
3M A02008 WETORDRY PAPER SHEET 734 P600 230MMX280MM PK50
NORTON 63642574103 BEARTEX GENERAL PURPOSE GREEN SCOURER PAD BOX OF 20
MAKITA P-36158 ABRASIVE PAPER 1/3 120G
BOSCH 2608607459 SAND SHEETS 115X107 GRIT 180 FOR WOOD/PAINT PK 10
ABRANET 70X198MM P240 (A1-278)
3M 02009 WETORDRY PAPER SHEET 734 230MMX280MM P500
NORTON 63642531779 SHS SST 230X280 R222 NOR P80