KLINGSPOR 360198 AN400 NET STRIP 80 X 133 MM GRIT 120 PK5
AN 400 Retail pack Abrasive screen, self-fastening, waterproof
See technical informationReferences
Klingspor:360198
Rubix:417A1225

Product details : KLINGSPOR 360198 AN400 NET STRIP 80 X 133 MM GRIT 120 PK5
AN 400 Strain mesh, grit 120 80 x 133 mm, retail-packaged with tab
Technical specifications
Attributes
| Length | 80 mm |
|---|---|
| Width | 133 mm |
| Grain | 120 |
| Application | construction materials |
Show UNSPSC/ECL@SS
£ 4.00 excl. VAT
/ Each
£ 4.80 incl. VAT
- Delivery usually within ( 5 ) days