References
SKF:SAL 17 C
Rubix:213A8553
Manufacturer :22271
EAN:7316577003447


Technical specifications
| Inner diameter | 17 mm |
|---|---|
| Head diameter | 47 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SAL 17 C
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 190 g |
|---|---|
| Inner diameter | 17 mm |
| Head diameter | 47 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sal |
| Female thread | m 16 |
| Dyn. Load rating | 22.4 N |
| Length | 94 mm |
| Outer diameter | 47 mm |
Show UNSPSC/ECL@SS
£ 67.97 excl. VAT
/ Each
£ 81.56 incl. VAT
- Usually arrives within 14 working days