References
INA:GAR20-DO-2RS
Rubix:133A8708
Manufacturer :0066340360000
EAN:4012802524987

Product details : INA GAR20-DO-2RS ROD END
Rod end with external thread, right hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type M, sealed design
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 104,5x53x20 mm |
|---|---|
| Package weight | 330 g |
| Inner diameter | 20 mm |
| Head diameter | 53 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gar..-do-2rs |
| Length | 104.5 mm |
| Outer diameter | 35 mm |
Show UNSPSC/ECL@SS
£ 47.87 excl. VAT
/ Each
£ 57.44 incl. VAT
- Delivery usually within ( 7 ) days
