Rod end
Inner diameter | 20 mm |
---|---|
Head diameter | 56 mm |
Bearing Clearance | cn |
Logistics dimensions (L x W x H) | 78x56x20 mm |
---|---|
Logistic Weight | 440 g |
Inner diameter | 20 mm |
Head diameter | 56 mm |
Bearing Clearance | cn |
Series | gihrk..-do |
Outer diameter | 35 mm |
Usually arrives within 14 working days