References
INA:GIR60-DO-2RS
Rubix:132A2891
Manufacturer :0066356870000
EAN:4012802527100

Product details : INA ROD END BEARING GIR60-DO-2RS
Rod end with internal thread, right hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type F, sealed
Strengths
Supports radial loads in traction or compression. Protected against corrosion by zinc plating. Small volume.
Applications
Suitable for alternating loads and under certain conditions for one-way loads.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 242,5x135x60 mm |
|---|---|
| Package weight | 5600 g |
| Inner diameter | 60 mm |
| Head diameter | 135 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gir..-do-2rs |
| Outer diameter | 90 mm |
Show UNSPSC/ECL@SS
£ 515.87 excl. VAT
/ Each
£ 619.04 incl. VAT
- In stock: Next day delivery
