References
SKF:SAL 10 E
Rubix:103A1190
Manufacturer :22262
EAN:7316577003409


Technical specifications
| Inner diameter | 10 mm |
|---|---|
| Head diameter | 30 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SAL 10 E
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 49 g |
|---|---|
| Inner diameter | 10 mm |
| Head diameter | 30 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sal |
| Female thread | m 10 |
| Dyn. Load rating | 8.15 N |
| Length | 65 mm |
| Outer diameter | 30 mm |
Show UNSPSC/ECL@SS
£ 46.84 excl. VAT
/ Each
£ 56.21 incl. VAT
- Usually arrives within 14 working days