Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Spherical plain bearings / Plain bushes
Spherical plain bearings
Rod end
INA M10 ROD END GIKSR10-PS
INA M10 ROD END GIKSR10-PS
Rod end
References
ina:
GIKSR10-PS
rubix:
103A7570
manufacturer :
0594436340000
ean:
4012802544930
Technical specifications
Inner diameter
10
mm
Head diameter
29
mm
Bearing Clearance
cn
See all Specifications
Product details
Technical specifications
Product details : INA M10 ROD END GIKSR10-PS
Corrosion-resistant rod end, with internal thread, right hand thread, maintenance-free, sliding layer: PTFE film, DIN ISO 12240-4, dimension series K, type F, open design
Technical specifications
Attributes
Logistic Weight
79
g
Inner diameter
10
mm
Head diameter
29
mm
Bearing Clearance
cn
Series
giksr..-ps
Outer diameter
22
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.75
excl. VAT
/
Each
£
63.30
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
INA GAL10UK GAL10-UK
SKF ROD END BEARING SILKAC 25 M
INA GIKR12-PB-A ROD END
INA GAKRB18-PC ROD END
INA GAL40-DO-2RS ROD END BEARING 40,00 X 62,00 X 28,00
FAG GK35-DO ROD END BEARING 66357920000
SKF ROD END BEARING SCF 70 ES
INA GIHRK25-DO-B HYDRAULIC ROD END WITH THREAD CLAMPING DEVICE RIGHT H
FAG GAR6-DO ROD END BEARING 66342140000
INA GAL45-UK-2RS-A ROD END WITH EXTERNAL THREAD LEFT HAND MAINT
INA GIKSR6-PS CORROSION-RESISTANT ROD END WITH INTERNAL THREAD RIGHT H
SKF ROD END BEARING SA 40 TXE-2LS
INA ROD END BEARING GAR30-DO
SKF ROD END BEARING SAL 10 E
SKF ROD END BEARING SIL 25 C