Plain Bearing Rod End
Inner diameter | 35 mm |
---|---|
Head diameter | 84 mm |
Bearing Clearance | cn |
Logistic Weight | 1341 g |
---|---|
Inner diameter | 35 mm |
Head diameter | 84 mm |
Bearing Clearance | cn |
Series | sal |
Material | bearing steel |
Female thread | m 36x3 |
Stat. Load rating | 110 N |
Dyn. Load rating | 80 N |
Length | 174 mm |
Outer diameter | 84 mm |
Usually arrives within 14 working days