References
SKF:SIQG 125 ES
Rubix:103A4987
Manufacturer :23595
EAN:7316570916416

Product details : SKF ROD END BEARING SIQG 125 ES
Plain bearing Rod end None
Technical specifications
Attributes
| Logistic Weight | 43000 g |
|---|---|
| Inner diameter | 125 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | siqg..es |
| Dyn. Load rating | 950 N |
| Outer diameter | 268 mm |
Show UNSPSC/ECL@SS
£ 4,132.16 excl. VAT
/ Each
£ 4,958.59 incl. VAT
- Usually arrives within 14 working days
