Rod end
Inner diameter | 20 mm |
---|---|
Head diameter | 53 mm |
Bearing Clearance | cn |
Logistic Weight | 307 g |
---|---|
Inner diameter | 20 mm |
Head diameter | 53 mm |
Bearing Clearance | cn |
Series | gal..-uk |
Material | steel |
Length | 104.5 mm |
Outer diameter | 35 mm |
Usually arrives within 14 working days