References
INA:GIKR30-PW
Rubix:81146280
Manufacturer :0066397630000
EAN:4012802527957

Product details : INA GIKR30-PW ROD END
Rod end with internal thread, right hand thread, maintenance-free, sliding layer: PTFE film, brass outer ring, DIN ISO 12240-4, dimension series K, type F, open design
Strengths
Supports one-way loads. Under certain conditions, supports alternating loads.
Applications
Suitable for slow movements with low to medium oscillation angles.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 145x70x30 mm |
|---|---|
| Package weight | 1170 g |
| Inner diameter | 30 mm |
| Head diameter | 70 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gikr..-pw |
| Outer diameter | 55 mm |
Show UNSPSC/ECL@SS
£ 138.91 excl. VAT
/ Each
£ 166.69 incl. VAT
- Delivery usually within ( 7 ) days
