References
SKF:SIR 30 ES
Rubix:103A3624
Manufacturer :23627
EAN:7316577003645


Technical specifications
| Inner diameter | 30 mm |
|---|---|
| Head diameter | 66 mm |
| Material | bearing steel |
Product details : SKF ROD END BEARING SIR 30 ES
These SKF rod ends contain a spherical plain bearing with a steel/steel sliding contact surface combination. The bearing requires maintenance and can be relubricated via grease fitting in the housing and via the shaft. The female thread is available with a left- (prefix SIL) or right-hand thread.
Strengths
- Easy to relubricate
- Suitable for heavy static, alternating or impact loads
- Simple and ready-to-mount
- Slotted shank with clamping screws
- Suitable for hydraulic cylinders
- Bearing can be exchanged
- Suitable for heavy static, alternating or impact loads
- Simple and ready-to-mount
- Slotted shank with clamping screws
- Suitable for hydraulic cylinders
- Bearing can be exchanged
Technical specifications
Attributes
| Logistic Weight | 728,8 g |
|---|---|
| Inner diameter | 30 mm |
| Head diameter | 66 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sir..es |
| Female thread | m 22x1,5 |
| Length | 95 mm |
| Outer diameter | 65.1 mm |
Show UNSPSC/ECL@SS
£ 126.22 excl. VAT
/ Each
£ 151.46 incl. VAT
- Delivery usually within ( 3 ) days