References
SKF:SAL 6 C
Rubix:420A5801
Manufacturer :22322
EAN:7316577104397


Technical specifications
| Inner diameter | 6 mm |
|---|---|
| Head diameter | 22 mm |
| Material | bearing steel |
Product details : SKF SAL 6 C ROD END
Plain bearing Rod end With seals
Technical specifications
Attributes
| Logistic Weight | 17,2 g |
|---|---|
| Inner diameter | 6 mm |
| Head diameter | 22 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | sal |
| Female thread | m 6 |
| Dyn. Load rating | 3.6 N |
| Length | 49 mm |
| Outer diameter | 22 mm |
Show UNSPSC/ECL@SS
£ 60.34 excl. VAT
/ Each
£ 72.41 incl. VAT
- Usually arrives within 14 working days