Rod end
Inner diameter | 35 mm |
---|---|
Head diameter | 82 mm |
Bearing Clearance | CN |
Packaged dimensions (D x W x H) | 166x82x35 mm |
---|---|
Package weight | 1430 g |
Inner diameter | 35 mm |
Head diameter | 82 mm |
Bearing Clearance | CN |
Series | GIR..-DO-2RS |
Outer diameter | 55 mm |
Usually arrives within 14 working days