References
INA:GAL25-DO
Rubix:219A8639
Manufacturer :0066337650000
EAN:4012802524727

Product details : INA GAL25-DO ROD END
Rod end with external thread, left hand thread, requiring maintenance, sliding contact surface: steel/steel, DIN ISO 12240-4, dimension series E, type M, open
Technical specifications
Attributes
| Logistic Weight | 600 g |
|---|---|
| Inner diameter | 25 mm |
| Head diameter | 64 mm |
| Material | steel |
| Bearing Clearance | cn |
| Series | gal..-do |
| Length | 126 mm |
| Outer diameter | 42 mm |
Show UNSPSC/ECL@SS
£ 55.02 excl. VAT
/ Each
£ 66.02 incl. VAT
- Delivery usually within ( 7 ) days
