References
INA:GIHRK80-DO-C
Rubix:263A4298
Manufacturer :0978120640000
EAN:4064327804365

Product details : INA GIHRK80-DO-C ROD END
Hydraulic rod end, with thread clamping device, right hand thread, requiring maintenance, sliding contact surface: steel/steel, open design
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Head diameter | 176 mm |
| Material | steel |
| Bearing Clearance | cn |
| Length | 265 mm |
| Outer diameter | 120 mm |
Show UNSPSC/ECL@SS
£ 481.93 excl. VAT
/ Each
£ 578.32 incl. VAT
- Delivery usually within ( 7 ) days
