References
SKF:SALKB 14 F
Rubix:227A8428
Manufacturer :22409
EAN:7316577022455


Technical specifications
| Inner diameter | 14 mm |
|---|---|
| Head diameter | 37 mm |
| Material | bearing steel |
Product details : SKF SALKB 14 F ROD END BEARING
Plain bearing Rod end None
Technical specifications
Attributes
| Logistic Weight | 131 g |
|---|---|
| Inner diameter | 14 mm |
| Head diameter | 37 mm |
| Material | bearing steel |
| Bearing Clearance | cn |
| Series | salkb |
| Female thread | m 14 |
| Dyn. Load rating | 17 N |
| Length | 80 mm |
| Outer diameter | 37 mm |
Show UNSPSC/ECL@SS
£ 76.09 excl. VAT
/ Each
£ 91.31 incl. VAT
- Usually arrives within 14 working days